Motion
GSC-393-DT
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 3.9375 in Bore, 5.0000 in OD, 1.1250 in Width
Mi Item #10496981
MFR #GSC-393-DT
Price$65.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Set Screw Shaft Collar - GSC-Series - Solid, Steel, 3.9375 in Bore, 5.0000 in OD, 1.1250 in Width
Mi Item #10496981
MFR #GSC-393-DT

Mfr description
GSC-393-DT 3 15/16" ID SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.69/each

Specifications

Dimensions

  • Bore Diameter
    3.9375 in
  • Outside Diameter
    5.0000 in
  • Weight
    2.35 lbs
  • Width
    1.1250 in

Details

  • Construction
    Solid
  • Finish Coating
    Unplated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    GSC-393-DT
  • Manufacturer Upc Number
    044861041581
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861041581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)