Motion
GSC-393-Z
Set Screw Collar - Solid, Steel, 3.9375 in Bore
MI ITEM #10496982
MFR #GSC-393-Z
Your Price$41.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 3.9375 in Bore
MI ITEM #10496982
MFR #GSC-393-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$41.89/each(List $57.81)

Overview

Mfr description
GSC-393-Z 3 15/16" ID SET SCREW COLLAR,

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    3.9375 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    2.35 lbs
  • Manufacturer Catalog Number
    GSC-393-Z
  • Manufacturer Upc Number
    044861633939
  • UPC_NO
    044861633939
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text