Motion
GSC-400-Z
Set Screw Collar - Solid, Steel, 4.0000 in Bore
MI ITEM #10496983
MFR #GSC-400-Z
List Price$64.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Solid, Steel, 4.0000 in Bore
MI ITEM #10496983
MFR #GSC-400-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.84/each for your price

Overview

Mfr description
GSC-400-Z 4" ID STL SET SCREW CLR SET

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    4.0000 in
  • Construction
    Solid
  • Material
    Steel
  • Weight
    2.4375 lbs
  • Manufacturer Catalog Number
    GSC-400-Z
  • Manufacturer Upc Number
    044861635124
  • UPC_NO
    044861635124
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text