Motion
GSCC-037-025-S
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.2500 in
MI ITEM #10496987
MFR #GSCC-037-025-S
List Price$105.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.2500 in
MI ITEM #10496987
MFR #GSCC-037-025-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.08/each for your price

Overview

Mfr description
GSCC-037-025-S 3/8" X 1/4" ID SPLIT

Specifications

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.2500 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    0.8750 in
  • Coupling Length
    1.3750 in
  • Weight
    0.318778 lbs
  • Manufacturer Upc Number
    044861041956
  • UPC_NO
    044861041956
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text