Motion
GSCC-037-037
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #10496988
MFR #GSCC-037-037
List Price$32.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.3750 in, Bore - Side 2: 0.3750 in
MI ITEM #10496988
MFR #GSCC-037-037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.42/each for your price

Overview

Mfr description
GSCC-037-037 3/8" X 3/8" ID SPLIT CLAMP

Specifications

  • Bore - Side 1
    0.3750 in
  • Bore - Side 2
    0.3750 in
  • Coupling Material
    Steel
  • Outside Diameter
    0.8750 in
  • Overall Length
    1.3750 in
  • Screw Material
    Steel
  • Coupling Length
    1.3750 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • Weight
    0.188675 lbs
  • Bore Diameter
    0.3750 in
  • Manufacturer Upc Number
    044861963272
  • UPC_NO
    044861963272
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought