Motion
GSCC-050-037
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
MI ITEM #10496991
MFR #GSCC-050-037
List Price$48.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
MI ITEM #10496991
MFR #GSCC-050-037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$48.84/each for your price

Overview

Mfr description
GSCC-050-037 1/2" X 3/8" ID SPLIT CLAMP

Specifications

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.3750 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.1250 in
  • Coupling Length
    1.7500 in
  • Weight
    0.5069 lbs
  • Manufacturer Upc Number
    044861055588
  • UPC_NO
    044861055588
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text