Motion
GSCC-050-037-S
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
MI ITEM #10496992
MFR #GSCC-050-037-S
Price$126.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.5000 in, Bore - Side 2: 0.3750 in
MI ITEM #10496992
MFR #GSCC-050-037-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126.17/each

Specifications

Dimensions

  • Bore - Side 1
    0.5000 in
  • Bore - Side 2
    0.3750 in
  • Bore Diameter
    0.5000 in
  • Coupling Length
    1.7500 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    1.7500 in
  • Weight
    0.50402 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861041963
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • UPC_NO
    044861041963

Overview

Mfr description
GSCC-050-037-S 1/2" X 3/8" ID SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought