Motion
GSCC-062-050-S
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #10496996
MFR #GSCC-062-050-S
Price$177.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.5000 in
MI ITEM #10496996
MFR #GSCC-062-050-S

Mfr description
GSCC-062-050-S 5/8" X 1/2" ID SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.44/each

Specifications

Dimensions

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.5000 in
  • Bore Diameter
    0.6250 in
  • Coupling Length
    2.0000 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    2.0000 in
  • Weight
    0.826478 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861041987
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • UPC_NO
    044861041987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)