Motion
GSCC-062-062-S
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #10496997
MFR #GSCC-062-062-S
List Price$163.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #10496997
MFR #GSCC-062-062-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.59/each for your price

Overview

Mfr description
GSCC-062-062-S 5/8" X 5/8" ID SPLIT

Specifications

  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.3125 in
  • Coupling Length
    2.0000 in
  • Weight
    0.826578 lbs
  • Manufacturer Upc Number
    044861055649
  • UPC_NO
    044861055649
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text