Motion
GSCC-062-062SKW
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #10496998
MFR #GSCC-062-062SKW
List Price$209.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.6250 in, Bore - Side 2: 0.6250 in
MI ITEM #10496998
MFR #GSCC-062-062SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.46/each for your price

Overview

Mfr description
GSCC-062-062SKW 5/8" X 5/8" ID SPLIT KW

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    0.6250 in
  • Bore - Side 2
    0.6250 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.3125 in
  • Overall Length
    2.0000 in
  • Keyway - Side 1
    0.1875 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    2.0000 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • Weight
    0.822169 lbs
  • Bore Diameter
    0.6250 in
  • Manufacturer Upc Number
    044861055656
  • UPC_NO
    044861055656
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought