Motion
GSCC-075-050
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
MI ITEM #10496999
MFR #GSCC-075-050
List Price$63.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.5000 in
MI ITEM #10496999
MFR #GSCC-075-050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$63.33/each for your price

Overview

Mfr description
GSCC-075-050 3/4" X 1/2" ID SPLIT CLAMP

Specifications

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.5000 in
  • Coupling Material
    Steel
  • Outside Diameter
    1.5000 in
  • Coupling Length
    2.2500 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • Weight
    0.7625 lbs
  • Manufacturer Upc Number
    044861041802
  • UPC_NO
    044861041802
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought