Motion
GSCC-075-062-S
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.6250 in
MI ITEM #10497002
MFR #GSCC-075-062-S
Price$197.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.6250 in
MI ITEM #10497002
MFR #GSCC-075-062-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$197.44/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.6250 in
  • Coupling Length
    2.2500 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.758168 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861042007
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • UPC_NO
    044861042007

Overview

Mfr description
GSCC-075-062-S 3/4" X 5/8" ID SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought