Motion
GSCC-075-075-S
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #10497003
MFR #GSCC-075-075-S
Your Price$132.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #10497003
MFR #GSCC-075-075-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$132.29/each(List $182.56)

Overview

Mfr description
GSCC-075-075-S 3/4" X 3/4" ID SPLIT

Specifications

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.5000 in
  • Coupling Length
    2.2500 in
  • Weight
    1.298879 lbs
  • Manufacturer Upc Number
    044861055687
  • UPC_NO
    044861055687
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text