Motion
GSCC-075-075SKW
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #10497004
MFR #GSCC-075-075SKW
Price$178.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.7500 in, Bore - Side 2: 0.7500 in
MI ITEM #10497004
MFR #GSCC-075-075SKW

Mfr description
GSCC-075-075SKW 3/4" X 3/4" ID SPLIT KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.37/each

Specifications

Dimensions

  • Bore - Side 1
    0.7500 in
  • Bore - Side 2
    0.7500 in
  • Bore Diameter
    0.7500 in
  • Coupling Length
    2.2500 in
  • Keyway - Side 1
    0.1875 in
  • Keyway - Side 2
    0.1875 in
  • Outside Diameter
    1.5000 in
  • Overall Length
    2.2500 in
  • Weight
    1.289288 lbs

Details

  • Coupling Material
    Stainless Steel
  • Coupling Type
    One-Piece Clamp
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    044861055694
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • UPC_NO
    044861055694

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)