Motion
GSCC-087-062
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.6250 in
MI ITEM #10497005
MFR #GSCC-087-062
Price$81.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.6250 in
MI ITEM #10497005
MFR #GSCC-087-062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.60/each

Specifications

Dimensions

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.6250 in
  • Bore Diameter
    0.8750 in
  • Coupling Length
    2.5000 in
  • Outside Diameter
    0.7500 in
  • Overall Length
    0.9000 in
  • Weight
    0.9625 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Lubrication
    Maintenance Free
  • Manufacturer Upc Number
    044861041826
  • Maximum Transmitted Torque
    1.9200 N-m
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    GSCC
  • UPC_NO
    044861041826

Overview

Mfr description
GSCC-087-062 7/8" X 5/8" ID SPLIT CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought