Motion
GSCC-087-087-S
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
MI ITEM #10497007
MFR #GSCC-087-087-S
List Price$228.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
MI ITEM #10497007
MFR #GSCC-087-087-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$228.83/each for your price

Overview

Mfr description
GSCC-087-087-S 7/8" X 7/8" ID SPLIT

Specifications

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    1.6250 in
  • Coupling Length
    2.5000 in
  • Weight
    1.578482 lbs
  • Manufacturer Upc Number
    044861055724
  • UPC_NO
    044861055724
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text