Motion
GSCC-087-087SKW
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
Mi Item #10497008
MFR #GSCC-087-087SKW
Price$300.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 0.8750 in, Bore - Side 2: 0.8750 in
Mi Item #10497008
MFR #GSCC-087-087SKW

Mfr description
GSCC-087-087SKW 7/8" X 7/8" ID SPLIT KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300.52/each

Specifications

Dimensions

  • Bore - Side 1
    0.8750 in
  • Bore - Side 2
    0.8750 in
  • Coupling Length
    2.5000 in
  • Outside Diameter
    1.6250 in
  • Weight
    1.449991 lbs

Details

  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861055731
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Series
    GSCC
  • UPC_NO
    044861055731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)