Motion
GSCC-125-100-S
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
MI ITEM #10497021
MFR #GSCC-125-100-S
List Price$361.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Stainless Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.0000 in
MI ITEM #10497021
MFR #GSCC-125-100-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$361.12/each for your price

Overview

Mfr description
GSCC-125-100-S 1 1/4" X 1" ID SPLIT

Specifications

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.0000 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.0625 in
  • Overall Length
    3.2500 in
  • Coupling Length
    3.2500 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    GSCC
  • Weight
    1.764917 lbs
  • Manufacturer Upc Number
    044861042069
  • UPC_NO
    044861042069
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought