Motion
GSCC-125-125-KW
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #10497023
MFR #GSCC-125-125-KW
Price$171.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 1.2500 in, Bore - Side 2: 1.2500 in
Mi Item #10497023
MFR #GSCC-125-125-KW

Mfr description
GSCC-125-125-KW 1 1/4"X 1 1/4" ID SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.26/each

Specifications

Dimensions

  • Bore - Side 1
    1.2500 in
  • Bore - Side 2
    1.2500 in
  • Coupling Length
    3.2500 in
  • Outside Diameter
    2.0625 in
  • Weight
    1.846666 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861055793
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Series
    GSCC
  • UPC_NO
    044861055793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)