Motion
GSCC-150-150SKW
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.5000 in
MI ITEM #10497035
MFR #GSCC-150-150SKW
List Price$556.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 1.5000 in, Bore - Side 2: 1.5000 in
MI ITEM #10497035
MFR #GSCC-150-150SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$556.70/each for your price

Overview

Mfr description
GSCC-150-150SKW 1 1/2" X 1 1/2" ID

Specifications

  • Bore - Side 1
    1.5000 in
  • Bore - Side 2
    1.5000 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    2.6250 in
  • Coupling Length
    3.8750 in
  • Weight
    3.065669 lbs
  • Manufacturer Upc Number
    044861042298
  • UPC_NO
    044861042298
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text