Motion
GSCC-200-200-KW
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #10497039
MFR #GSCC-200-200-KW
Price$419.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - GSCC Series, Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
Mi Item #10497039
MFR #GSCC-200-200-KW

Mfr description
GSCC-200-200-KW 2" X 2" ID SPLIT KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.57/each

Specifications

Dimensions

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Bore Diameter
    2.0000 in
  • Coupling Length
    4.8750 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Weight
    6.669018 lbs

Details

  • Coupling Material
    Steel
  • Manufacturer Upc Number
    044861041949
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Series
    GSCC
  • UPC_NO
    044861041949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)