Motion
GSCC-200-200SKW
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #10497041
MFR #GSCC-200-200SKW
List Price$1,103.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-On Rigid Coupling - Stainless Steel, Bore - Side 1: 2.0000 in, Bore - Side 2: 2.0000 in
MI ITEM #10497041
MFR #GSCC-200-200SKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,103.65/each for your price

Overview

Mfr description
GSCC-200-200SKW 2" X 2" ID SPLIT KW

Specifications

  • Bore - Side 1
    2.0000 in
  • Bore - Side 2
    2.0000 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    3.3750 in
  • Coupling Length
    4.8750 in
  • Weight
    6.631136 lbs
  • Manufacturer Upc Number
    044861042120
  • UPC_NO
    044861042120
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text