Overview
Mfr description
GSTC-025-20-SS 1/4"-20 ID SPLIT
Specifications
- ConstructionThreaded
- Bore Thread0.2500-20
- Finish CoatingPlain
- Outside Diameter0.6875 in
- Width0.3125 in
- Locking DeviceClamp
- MaterialStainless Steel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data