Motion
GSTC-025-28-SS
One-Piece Threaded Clamping Collar - One Piece - Split, 0.2500-28 Bore Thread, 0.6875 in OD, 0.3125 in Width, Clamp, Stainless Steel
Mi Item #10497047
MFR #GSTC-025-28-SS
Price$19.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar - One Piece - Split, 0.2500-28 Bore Thread, 0.6875 in OD, 0.3125 in Width, Clamp, Stainless Steel
Mi Item #10497047
MFR #GSTC-025-28-SS

Mfr description
GSTC-025-28-SS 1/4"-28 ID SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.51/each

Specifications

Dimensions

  • Outside Diameter
    0.6875 in
  • Width
    0.3125 in

Details

  • Bore Thread
    0.2500-28
  • Construction
    Threaded
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Series
    GSTC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)