Motion
GSTC-031-18-B
One-Piece Threaded Clamping Collar - One Piece - Split, 0.3125-18 Bore Thread, 0.6875 in OD, 0.3125 in Width, Clamp, Steel
MI ITEM #10497048
MFR #GSTC-031-18-B
List Price$7.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Threaded Clamping Collar - One Piece - Split, 0.3125-18 Bore Thread, 0.6875 in OD, 0.3125 in Width, Clamp, Steel
MI ITEM #10497048
MFR #GSTC-031-18-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.91/each for your price

Overview

Mfr description
GSTC-031-18-B 5/16"-18 ID SPLIT

Specifications

  • Construction
    Threaded
  • Bore Thread
    0.3125-18
  • Finish Coating
    Black Oxide
  • Outside Diameter
    0.6875 in
  • Width
    0.3125 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    GSTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought