Overview
Mfr description
GSTC-037-16-SS 3/8"-16 ID SPLIT
Specifications
- ConstructionThreaded
- Bore Thread0.3750-16
- Finish CoatingPlain
- Outside Diameter0.8750 in
- Width0.3750 in
- Locking DeviceClamp
- MaterialStainless Steel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data