Overview
Mfr description
GSTC-050-13-SS 1/2"-13 ID SPLIT
Specifications
- ConstructionThreaded
- Bore Thread0.5000-13
- Finish CoatingPlain
- Outside Diameter1.1250 in
- Width0.4063 in
- Locking DeviceClamp
- MaterialStainless Steel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data