Motion
GSTC-062-11-B
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.3125 in OD, 0.4375 in Width, Clamp, Steel
Mi Item #10497064
MFR #GSTC-062-11-B
Price$10.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.3125 in OD, 0.4375 in Width, Clamp, Steel
Mi Item #10497064
MFR #GSTC-062-11-B

Mfr description
GSTC-062-11-B 5/8"-11 ID SPLIT THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.94/each

Specifications

Dimensions

  • Outside Diameter
    1.3125 in
  • Width
    0.4375 in

Details

  • Bore Thread
    0.6250-11
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    GSTC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)