Motion
GSTC-062-11-SS
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.3125 in OD, 0.4375 in Width, Clamp, Stainless Steel
MI ITEM #10497065
MFR #GSTC-062-11-SS
Your Price$21.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.6250-11 Bore Thread, 1.3125 in OD, 0.4375 in Width, Clamp, Stainless Steel
MI ITEM #10497065
MFR #GSTC-062-11-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.44/each(List $29.57)

Overview

Mfr description
GSTC-062-11-SS 5/8"-11 ID SPLIT

Specifications

  • Construction
    Threaded
  • Bore Thread
    0.6250-11
  • Finish Coating
    Plain
  • Outside Diameter
    1.3125 in
  • Width
    0.4375 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Series
    GSTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text