Motion
GSTC-062-18-B
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-18 Bore Thread, Steel
Mi Item #10497066
MFR #GSTC-062-18-B
Price$12.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 0.6250-18 Bore Thread, Steel
Mi Item #10497066
MFR #GSTC-062-18-B

Mfr description
GSTC-062-18-B 5/8"-18 ID SPLIT THREADED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.36/each

Specifications

Details

  • Bore Thread
    0.6250-18
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Material
    Black Oxide Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)