Overview
Mfr description
GSTC-062-18-SS 5/8"-18 ID SPLIT
Specifications
- ConstructionThreaded
- Bore Thread0.6250-18
- Finish CoatingPlain
- Outside Diameter1.3125 in
- Width0.4375 in
- Locking DeviceClamp
- MaterialStainless Steel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data