Motion
GSTC-087-09-B
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.8750-9 Bore Thread, 1.6250 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #10497072
MFR #GSTC-087-09-B
Price$13.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.8750-9 Bore Thread, 1.6250 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #10497072
MFR #GSTC-087-09-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.97/each

Specifications

Dimensions

  • Outside Diameter
    1.6250 in
  • Width
    0.5000 in

Details

  • Bore Thread
    0.8750-9
  • Construction
    Threaded
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Series
    GSTC
  • Thread Direction
    Right Hand

Overview

Mfr description
GSTC-087-09-B 7/8"-9 ID SPLIT THREADED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought