Overview
Mfr description
GSTC-087-09-SS 7/8"-9 ID SPLIT THREADED
Specifications
- ConstructionThreaded
- Bore Thread0.8750-9
- Finish CoatingPlain
- Outside Diameter1.6250 in
- Width0.5000 in
- Locking DeviceClamp
- MaterialStainless Steel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data