Motion
GSTC-087-14-SS
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.8750-14 Bore Thread, 1.6250 in OD, 0.5000 in Width, Clamp, Stainless Steel
Mi Item #10497075
MFR #GSTC-087-14-SS
Price$47.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Threaded Clamp Collar - One Piece - Split, 0.8750-14 Bore Thread, 1.6250 in OD, 0.5000 in Width, Clamp, Stainless Steel
Mi Item #10497075
MFR #GSTC-087-14-SS

Mfr description
GSTC-087-14-SS 7/8"-14 ID SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.00/each

Specifications

Dimensions

  • Outside Diameter
    1.6250 in
  • Width
    0.5000 in

Details

  • Bore Thread
    0.8750-14
  • Construction
    Threaded
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Series
    GSTC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)