Motion
GSTC-100-08-B
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, Steel
MI ITEM #10497076
MFR #GSTC-100-08-B
Your Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, Steel
MI ITEM #10497076
MFR #GSTC-100-08-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.60/each(List $16.00)

Overview

Mfr description
GSTC-100-08-B 1"-8 ID SPLIT THREADED

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.0000-8
  • Finish Coating
    Black Oxide
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text