Motion
GSTC-100-08-SS
One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Stainless Steel
MI ITEM #10497077
MFR #GSTC-100-08-SS
Your Price$34.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.0000-8 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Stainless Steel
MI ITEM #10497077
MFR #GSTC-100-08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.70/each(List $47.87)

Overview

Mfr description
GSTC-100-08-SS 1"-8 ID SPLIT THREADED

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.0000-8
  • Finish Coating
    Plain
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Series
    GSTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought