Motion
GSTC-100-12-B
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-12 Bore Thread, Steel
MI ITEM #10497078
MFR #GSTC-100-12-B
List Price$16.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.0000-12 Bore Thread, Steel
MI ITEM #10497078
MFR #GSTC-100-12-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.00/each for your price

Overview

Mfr description
GSTC-100-12-B 1"-12 ID SPLIT THREADED

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.0000-12
  • Finish Coating
    Black Oxide
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought