Overview
Mfr description
GSTC-112-12-SS 1 1/8"-12 ID SPLIT
Specifications
- ConstructionThreaded
- Bore Thread1.1250-12
- Finish CoatingPlain
- Outside Diameter1.8750 in
- Width0.5000 in
- Locking DeviceClamp
- MaterialStainless Steel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data