Motion
GSTC-125-07-B
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.1250-7 Bore Thread, Steel
MI ITEM #10497084
MFR #GSTC-125-07-B
Your Price$16.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Spit Threaded Clamp Collar - One Piece - Split, 1.1250-7 Bore Thread, Steel
MI ITEM #10497084
MFR #GSTC-125-07-B

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$16.60/each(List $22.91)

Overview

Mfr description
GSTC-125-07-B 1 1/4"-7 ID SPLIT

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.1250-7
  • Finish Coating
    Black Oxide
  • Material
    Black Oxide Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought