Motion
GSTC-137-06-B
One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.3750-6 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #10497088
MFR #GSTC-137-06-B
List Price$28.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.3750-6 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #10497088
MFR #GSTC-137-06-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.79/each for your price

Overview

Mfr description
GSTC-137-06-B 3/8"-06 ID SPLIT THREADED

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.3750-6
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    GSTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought