Motion
GSTC-137-12-B
One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.3750-12 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #10497089
MFR #GSTC-137-12-B
List Price$30.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One-Piece Split Threaded Clamp Collar - One Piece - Split, 1.3750-12 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #10497089
MFR #GSTC-137-12-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.24/each for your price

Overview

Mfr description
GSTC-137-12-B 3/8"-12 ID SPLIT THREADED

Specifications

  • Construction
    Threaded
  • Bore Thread
    1.3750-12
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Locking Device
    Clamp
  • Material
    Black Oxide Steel
  • Thread Direction
    Right Hand
  • Series
    GSTC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text