Overview
Mfr description
GSTC-150-12-SS 1 1/2"-12 ID SPLIT
Specifications
- ConstructionThreaded
- Bore Thread1.5000-12
- Finish CoatingPlain
- Outside Diameter2.3750 in
- Width0.5625 in
- Locking DeviceClamp
- MaterialStainless Steel
- Thread DirectionRight Hand
- SeriesGSTC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data