Motion
ISCC-143-143-KW
Clamp-on Rigid Coupling - ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #10497094
MFR #ISCC-143-143-KW
Price$186.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Steel, Bore - Side 1: 1.4375 in, Bore - Side 2: 1.4375 in
Mi Item #10497094
MFR #ISCC-143-143-KW

Mfr description
ISCC-143-143-KW 1 7/16 X 1 7/16 SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.13/each

Specifications

Dimensions

  • Bore - Side 1
    1.4375 in
  • Bore - Side 2
    1.4375 in
  • Bore Diameter
    1.4375 in
  • Coupling Length
    3.3750 in
  • Keyway - Side 1
    0.3750 in
  • Outside Diameter
    2.6250 in
  • Overall Length
    3.3750 in
  • Weight
    3.083182 lbs

Details

  • Coupling Material
    Steel
  • Coupling Type
    One-Piece Clamp
  • Manufacturer Upc Number
    044861072271
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    ISCC
  • UPC_NO
    044861072271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)