Motion
ISCC-193-193-KW
Clamp-on Rigid Coupling - ISCC Series, Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #10497098
MFR #ISCC-193-193-KW
Your Price$229.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #10497098
MFR #ISCC-193-193-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$229.16/each(List $316.24)

Overview

Mfr description
ISCC-193-193-KW 1 15/16 X1 15/16 SPLIT

Specifications

  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Coupling Material
    Steel
  • Outside Diameter
    3.3750 in
  • Screw Material
    Steel
  • Coupling Length
    4.8750 in
  • Series
    ISCC
  • Weight
    6.669018 lbs
  • Manufacturer Upc Number
    044861072332
  • UPC_NO
    044861072332
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought