Motion
ISCC-193-193-S
Clamp-on Rigid Coupling - ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #10497099
MFR #ISCC-193-193-S
Your Price$438.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #10497099
MFR #ISCC-193-193-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$438.29/each(List $599.82)

Overview

Mfr description
ISCC-193-193-S 1 15/16X1 15/16 SPLIT

Specifications

  • Coupling Type
    One-Piece Clamp
  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Coupling Material
    Stainless Steel
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Screw Material
    Stainless Steel
  • Coupling Length
    4.8750 in
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    ISCC
  • Weight
    6.649513 lbs
  • Bore Diameter
    1.9375 in
  • Manufacturer Upc Number
    044861072349
  • UPC_NO
    044861072349
  • Number Of Locking Screws
    4
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought