Motion
ISCC-193-193-S-KW

CLIMAX METAL PRODUCTS CO
ISCC-193-193-S-KW

Clamp-on Rigid Coupling - ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #10497100
MFR #ISCC-193-193-S-KW
Price$962.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CLIMAX METAL PRODUCTS CO
ISCC-193-193-S-KW

Clamp-on Rigid Coupling - ISCC Series, Stainless Steel, Bore - Side 1: 1.9375 in, Bore - Side 2: 1.9375 in
MI ITEM #10497100
MFR #ISCC-193-193-S-KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$962.90/each

Specifications

Dimensions

  • Bore - Side 1
    1.9375 in
  • Bore - Side 2
    1.9375 in
  • Bore Diameter
    49.21 mm
  • Coupling Length
    4.8750 in
  • Keyway - Side 1
    0.5000 in
  • Keyway - Side 2
    0.5000 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    4.8750 in
  • Weight
    6.631136 lbs

Details

  • Bore Tolerance
    +0.003 to -0.000 in
  • Coupling Material
    Stainless Steel
  • Manufacturer Upc Number
    044861072356
  • Product Type
    Clamp-On Rigid Couplings
  • Series
    ISCC
  • UPC_NO
    044861072356

Overview

Mfr description
ISCC-193-193SKW 1 15/16X1 15/16 SPLIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought