Motion
M2C-100
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 100 mm Bore, 140 mm OD, 25 mm Width
MI ITEM #10497101
MFR #M2C-100
Your Price$293.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Steel, 100 mm Bore, 140 mm OD, 25 mm Width
MI ITEM #10497101
MFR #M2C-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$293.10/each(List $404.48)

Overview

Mfr description
M2C-100 100MM ID STEEL SPLIT 25MM WD

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    100 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    140 mm
  • Width
    25 mm
  • Material
    Steel
  • Weight
    3.26 lbs
  • Manufacturer Catalog Number
    M2C-100
  • Manufacturer Upc Number
    044861079362
  • UPC_NO
    044861079362
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text