Motion
M2C-110
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Steel, 110 mm Bore, 150 mm OD, 25 mm Width
Mi Item #10497103
MFR #M2C-110
Price$338.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Clamping Collar M2C-Series - Two Piece - Split, Steel, 110 mm Bore, 150 mm OD, 25 mm Width
Mi Item #10497103
MFR #M2C-110

Mfr description
M2C-110 110MM ID STEEL SPLIT 25MM WD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.36/each

Specifications

Dimensions

  • Bore Diameter
    110 mm
  • Outside Diameter
    150 mm
  • Weight
    3.53 lbs
  • Width
    25 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-110
  • Manufacturer Upc Number
    044861050811
  • Material
    Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861050811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)