Motion
M2C-120-S
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 120 mm Bore, 160 mm OD, 25 mm Width
Mi Item #10497106
MFR #M2C-120-S
Price$788.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 120 mm Bore, 160 mm OD, 25 mm Width
Mi Item #10497106
MFR #M2C-120-S

Mfr description
M2C-120-S 120MM ID 2PC METRIC CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.53/each

Specifications

Dimensions

  • Bore Diameter
    120 mm
  • Outside Diameter
    160 mm
  • Weight
    3.8 lbs
  • Width
    25 mm

Details

  • Construction
    Two Piece - Split
  • Finish Coating
    Plain
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    M2C-120-S
  • Manufacturer Upc Number
    044861072097
  • Material
    Stainless Steel
  • Product Type
    Shaft Collars
  • UPC_NO
    044861072097
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)