Motion
M2C-125-S
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 125 mm Bore, 165 mm OD, 25 mm Width
MI ITEM #10497108
MFR #M2C-125-S
List Price$822.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Two-Piece Split Clamp Collar - Two Piece - Split, Stainless Steel, 125 mm Bore, 165 mm OD, 25 mm Width
MI ITEM #10497108
MFR #M2C-125-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$822.95/each for your price

Overview

Mfr description
M2C-125-S 125MM ID 2PC METRIC CLAMP

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    125 mm
  • Construction
    Two Piece - Split
  • Outside Diameter
    165 mm
  • Width
    25 mm
  • Material
    Stainless Steel
  • Weight
    3.94 lbs
  • Manufacturer Catalog Number
    M2C-125-S
  • Manufacturer Upc Number
    044861079454
  • UPC_NO
    044861079454
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought